HB91800H | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | HB91800H | SIZE 4, SHAFT & HANDLE, IP65, Size/Dims: 3.46x14.17x2.43, Material: Plastic, Finish: Black

  • Manufacturer # HB91800H
  • Anixter #652704
Features
  • The S-5000 Series open-style, non-fused disconnect switches offer superior switching capabilities according to the new UL98B standard for photovoltaic applications. These switches have been ETL certified by Underwriters Laboratories. This new standard extends the system voltage capabilities beyond the 600 V limit of the UL98 standard and supports more efficient photovoltaic systems that operate at higher voltage levels. These switch models allow solar integrators and OEMs to achieve 1000 V ratings a ccording to the UL1741 standard for inverters and interconnection systems (combiner boxes and recombiner assemblies).
  • S-5000 switches provide direct current circuit load-make/load-break switching between 250 and 1250 amps at 1000 V DC
  • Shafts and hales are sold separately and can satisfy NEMA ratings up to and including NEMA 4X
  • Shrouds separate the opposite switch polarities and are available in numerous configurations with various wiring provisions
  • Additional customized options are availableSwitch bodies can be factory mounted on multi-switch frames that allow for simultaneous switching of two, three or four switches
  • Optional auxiliary switches can also be mounted to the S-5000 Series switches to provide control signaling
  • The switchesan be wired in any one of three configurations: 4+0 (positive polarity switching only), 3+1 or 2+2 (breaking the positive and negative system polarities)
  • Available in three frame sizes, current ratings include 250 A (Size 1), 400 A (Size 2) and 1250 A (Size 4)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items