HBF31923 - HOFFMAN ENCLOSURES INC - FUSEHLDR | Anixter
HBF31923 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | HBF31923 | FUSEHLDR 1P 60A J W IND 1, Size/Dims: 4.65x1.57x3.23, Material: Plastic

  • Manufacturer # HBF31923
  • Anixter #652759
Type: ENCLOSURES
Description

DIN Rail mountable fuse holders for 30 and 60 A ferrule size UL Class J fuses. Offered in single pole, 2-pole or 3-pole configurations with LED open fuse indication. Indicator operates on systems between 110 and 600 V. The LED lamp will glow when the f use is open (blown). Holders meet IP20 touchsafe design standards.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items