HD2001 010B5 | BELDEN

BELDEN | HD2001 010B5 | HDMI Cable Assembly 1 Meter Black

  • Manufacturer # HD2001 010B5
  • Anixter #BHD2001
Color: BLACK
Lengths: 1 M : 3.28 FT.
Shielded: F/UTP - FOILED/UNSHIELDED TWISTED PAIR
Description

1 Meter HDMI Assembly. HDMI Composite Cable - 4 pairs - 26 AWG stranded (7x34) bare copper conductors, foam polyolefin insulation, individual Beldfoil shield (100% coverage) with drain wire; 7 conductors (26 AWG stranded (7x34) tinned copper conductors, polyolefin insulation); overall Beldfoil shield (100% coverage) plus tinned copper braid shield (75% coverage) with drain wire, FR-PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items