HD2007 010S1 | BELDEN

BELDEN | HD2007 010S1 | HDMI Cable Assembly 7 Meter Black

  • Manufacturer # HD2007 010S1
  • Anixter #BHD2007
Color: BLACK
Lengths: 7 M : 22.97 FT.
Shielded: S/FTP - SCREENED/FOILED TWISTED PAIR
Type: PATCH CORDS
Description

7 Meter HDMI Assembly. HDMI Composite Cable - 4 pairs (26 AWG stranded (7x34) bare copper conductors, foam polyolefin insulation, individual Beldfoil shield (100% coverage) with drain wire; 7 conductors (26 AWG stranded (7x34) tinned copper conductors, polyolefin insulation); overall Beldfoil shield (100% coverage) plus tinned copper braid shield (75% coverage) with drain wire, FR-PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items