HJ1614HWPL2LG - HOFFMAN ENCLOSURES INC - | Anixter
HJ1614HWPL2LG | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | HJ1614HWPL2LG | Flat Hinged Latch Cvr Encl, Size/Dims: 17.31x15.30x6.70, Material/Finish: Fiberglass

  • Manufacturer # HJ1614HWPL2LG
  • Anixter #652845
Cover Type: HINGED
Material: FIBERGLASS
Description

Enclosures feature a flat, overlapping cover design that ensures a more-secure seal. Available with solid and window covers. Latches provide easy access and security.

Features
  • Compression-molded fiberglass construction
  • Overlapping solid- and window-cover models are available
  • Windows are clear polycarbonate
  • Cover fastens with padlockable Type 316 stainless steel latches
  • Type 304 stainless steel piano hinges
  • Integral mountibrackets
  • Enclosures protect equipment and operators from indirect electrical contact
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items