HJ1816WLG - HOFFMAN ENCLOSURES INC - Flat | Anixter
HJ1816WLG | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | HJ1816WLG | Flat Screw Cvr Encl, Size/Dims: 19.31x17.31x9.58, Material/Finish: Fiberglass

  • Manufacturer # HJ1816WLG
  • Anixter #652849
Cover Type: SCREW
Material: FIBERGLASS
Description

Enclosures feature a flat, overlapping cover design that ensures a more-secure seal. Available with removable and hinged covers for application flexibility.

Features
  • Compression-molded fiberglass construction
  • Overlapping flat, solid-covers
  • Cover fastens with screws
  • Type 304 stainless steel piano hinges on hinged models
  • Integral mounting brackets
  • Enclosures protect equipment and operators from indirect electricalntact
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items