Select Country and Language Asia & Pacific / English
Change Country
I400855 | BELDEN

BELDEN | I400855 | Fiber - TrayOptic T-OPT OM1 8-Fiber OFNR LT Orange

  • Manufacturer # I400855
  • Anixter #BI400855
All-Dielectric: YES
Approx. Wt. lb./1,000 ft.: 103
Armored: NO
Cable Type: LOOSE TUBE
Fiber Count: 8
Fiber Type: OM1 62.5 MICRON MULTIMODE
Fire Rating: RISER
Max. Attenuation @850/1300 nm dB/km: 3.5/1.0
Max. Tensile Load Installation (lb.): 600
Max. Tensile Load Long Term. (lb.): 180
Min. Bandwidth @850/1300 nm MHz/km: 160/500
Min. Bend Radius Installation (in.): 11.18
Min. Bend Radius Long Term (in.): 5.59
No. of Fibers: 8
Nom. O.D. (in.): 0.559
Rodent Protected: NO
Description

This cable has been upgraded with a water-blocking agent. The Industrial series of products utilize Gigabit Ethernet Grade fiber to handle tomorrow^s Gigabit Ethernet light sources and expanded bandwidth requirements.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items