IBE322-1R - PELCO - Sarix Series Camera, | Anixter
IBE322-1R | PELCO

PELCO | IBE322-1R | Sarix Series Camera, Enhanced, Environmental Bullet PoE 1224 V / 3 MP

  • Manufacturer # IBE322-1R
  • Anixter #813950
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: OUTDOOR
Form Factor: BULLET
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 3 MEGAPIXELS
Signal Process: IP
Description

Must be a reseller to purchase this product.

Features
  • The Sarix Enhanced Range with SureVision 3.0 Delivers the Best Possible Image in Difficult Lighting Conditions Such as a Combination of Bright Areas, Shaded Areas and Intense Light
  • Designed with Superior Reliability and Fault Tolerance for Mission-Crit ical Applications, these Rugged Fixed IP Cameras Ensure Always Get the Video that Need
  • The IBE Series Contains an Integrated Varifocal MPx Autofocus Lens
  • All Models Include a Camera in a Compact Surface Mount Enclosure that is Ready to Install
  • The Vanal Resistant and Environmental Models Feature a Sturdy Metal Design that is Both Vandal and Tamper Resistant
  • All Indoor Models are Vandal Resistant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items