IBP121-1R - PELCO - Network Camera, IP, | Anixter
IBP121-1R | PELCO

PELCO | IBP121-1R | Network Camera, IP, Bullet, Environmental IR, MJPEG, 1 Megapixel, Autofocus/Motorized, 3 to 10.5 MM Varifocal, PoE, 18 to 32 Volt AC/12 Volt DC, Die-Cast Aluminum Body, Clear Dome

  • Manufacturer # IBP121-1R
  • Anixter #696055
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: OUTDOOR
Form Factor: BULLET
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 1 MEGAPIXEL
Signal Process: IP
Description

These powerful and versatile cameras maximize customizable options for customers in a variety of markets, including transportation, city surveillance, commercial, industrial, healthcare, education and gaming, and are ideal for those looking for reliabl e, cost effective solutions that meet the breadth of their mainstream video surveillance needs.

Sarix IBP Series bullet cameras are compatible with a selection of standard CS-mount megapixel lenses and include auto back focus. Additionally, the Sarix IXP Series features advanced color science and a mechanical IR cut filter for increased sensitivity in low-light installations.

All Sarix Professional Range cameras integrate with major third-party video management systems through the Pelco API and ONVIF Profile S and Profile G standards.

Must be a reseller to purchase this product.

Features
  • Autofocus Motorized Remote Zoom Lens
  • Up to 64 GB Edge Storage with Micro SD Card
  • Motion Detection and Camera Sabotage Detection
  • Vandal Resistant to IK10, IP66 Ingress Protection
  • Compatible with Pelco and Third-Party Video Systems
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items