IBP224-1R - PELCO - Network Camera, IP, | Anixter
IBP224-1R | PELCO

PELCO | IBP224-1R | Network Camera, IP, Bullet, Environmental IR, MJPEG, 2 Megapixel, Autofocus/Motorized, 12 to 40 MM Varifocal, PoE, 18 to 32 Volt AC/12 Volt DC, Die-Cast Aluminum Body, Clear Dome

  • Manufacturer # IBP224-1R
  • Anixter #696065
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: OUTDOOR
Form Factor: BULLET
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 2 MEGAPIXELS
Signal Process: IP
Description

Must be a reseller to purchase this product.

Features
  • Autofocus Motorized Remote Zoom Lens
  • Up to 64 GB Edge Storage with Micro SD Card
  • Motion Detection and Camera Sabotage Detection
  • Vandal Resistant to IK10, IP66 Ingress Protection
  • Compatible with Pelco and Third-Party Video Systems
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items