IBP322-1R - PELCO - Sarix Professional 2 | Anixter
IBP322-1R | PELCO

PELCO | IBP322-1R | Sarix Professional 2 Environmental Bullet, PoE/24V/12V, 3 MP

  • Manufacturer # IBP322-1R
  • Anixter #696072
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: OUTDOOR
Form Factor: BULLET
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 3 MEGAPIXELS
Signal Process: IP
Description

Must be a reseller to purchase this product.

Features
  • Autofocus Motorized Remote Zoom Lens
  • Up to 64 GB Edge Storage with Micro SD Card
  • Compatible with Pelco and Third-Party Video System
  • ONVIF Profile S Profile G and Profile Q conformant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items