IJP221-1IS - PELCO - Network Camera, IP, | Anixter
IJP221-1IS | PELCO

PELCO | IJP221-1IS | Network Camera, IP, Micro Dome, Indoor, Surface Mount, Day/Night, MJPEG, 2 Megapixel, 2.8 MM Fixed, PoE, Plastic Body, Clear Dome

  • Manufacturer # IJP221-1IS
  • Anixter #696078
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR
Form Factor: BULLET
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 2 MEGAPIXELS
Signal Process: IP
Description

The next-generation Sarix IBP Series indoor and outdoor bullet cameras feature a remote zoom lens for wide angle or long range surveillance needs. Autofocus capability ensures the camera can be automatically refocused when needed. Additionally, the Sar ix IBP Series features advanced color science, a mechanical IR cut filter, and advanced integrated adaptive IR illumination for increased sensitivity in low-light installations.

Must be a reseller to purchase this product.

Features
  • Up to 2 Megapixel (Megapixel) Resolution
  • Up to 30 Images Per Second (IPS) at 2 Megapixel
  • Up to 64 GB Edge Storage with Micro SD Card
  • Motion Detection and Camera Sabotage Detection
  • Power Over Ethernet (POE)
  • Compatible with Pelco and Third-Party Videoste
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items