IME229-1ES - PELCO - Sarix IME Series Vandal | Anixter
IME229-1ES | PELCO

PELCO | IME229-1ES | Sarix IME Series Vandal Resistant Mini Dome with SureVision 2.0, Rugged IP Mini Domes with up to 3 MPx, Low-Light Performance

  • Manufacturer # IME229-1ES
  • Anixter #780972
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: MINIDOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 1 MEGAPIXEL
Signal Process: IP
Description

Vandals do not stand a chance against the Sarix IME Series Vandal Resistant Mini Dome featuring SureVision 2.0 technology. These rugged yet affordable fixed mini domes are ideal for corrections facilities, schools, apartment buildings, or any indoor lo cation where video security equipment could be at risk.

Up to 3 Megapixel (MPx) Resolution
Up to 30 Images per Second (IPS) at 3 MPx
Autofocus Vari-focal 3 ~ 9 mm and 9 ~ 22 mm MPx Lenses
Power over Ethernet (PoE), IEEE 802.3af
Built-in Pelco anals suite
Local Storage (Micro SD)
Compatible with Pelco and Third-Party Video Systems
ONVIF Profile S and Profile G Conformant
3-Year Warranty and Support

Must be a reseller to purchase this product.

Features
  • SureVision 3.0 Technology Including 130 dB Wide Dynamic Range (WDR), Advanced Low-Light Performance 0.05 Lux, Anti-Bloom Technology, 3D Noise Filtering, Enhanced Tone Mapping
  • Up to 3 Megapixel (MPx) Resolution
  • Up to 60 Frames per Second
  • Built-In Analyics Suite
  • Adaptive IR Illumination Up to 30 Meter
  • Up to 128 GB Edge Storage with SD Card
  • 3 Year Warranty and Support
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items