IME322-1ES - PELCO - Sarix Series Camera, | Anixter
IME322-1ES | PELCO

PELCO | IME322-1ES | Sarix Series Camera, Enhanced, Environmental Dome PoE 1224 V / 3 MP

  • Manufacturer # IME322-1ES
  • Anixter #813970
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: OUTDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 3 MEGAPIXELS
Signal Process: IP
Description

Must be a reseller to purchase this product.

Features
  • SureVision 3.0 Technology Including 130 dB Wide Dynamic Range (WDR), Advanced Low-Light Performance 0.05 Lux, Anti-Bloom Technology, 3D Noise Filtering, Enhanced Tone Mapping
  • Up to 3 Megapixel (MPx) Resolution
  • Up to 60 Frames per Second
  • Built-In Analyics Suite
  • Adaptive IR Illumination Up to 30 Meter
  • Up to 128 GB Edge Storage with SD Card
  • 3 Year Warranty and Support
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items