IMM12036-1EP - PELCO - IMM 12 MP 360º IP | Anixter
IMM12036-1EP | PELCO

PELCO | IMM12036-1EP | IMM 12 MP 360º IP Camera With Surevision 2 Environmental Vandal Pendant Mount Minidome TELEGREY microSD Audio Alarm Relay Pelco Analytics PoE+

  • Manufacturer # IMM12036-1EP
  • Anixter #665432
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 12 MEGAPIXELS
Signal Process: IP
Features
  • Constant, Seamless Situational Awareness
  • Zoom-In for Detail Live or Retrospectively with Client Side Dewarping
  • Multiple Immersive PTZ Views at Video Management System
  • Up to 12 Megapixel Resolution for Better Detail at a Distance
  • Outstanding WDR and L Light Performance at the Same Time
  • Pelco H.264 Smart Compression Technology
  • 8 Pelco Video Analytic Behaviors
  • Local Storage
  • ONVIF Profile S and Profile G Conformant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items