IMP121-1IS - PELCO - Network Camera, IP, | Anixter
IMP121-1IS | PELCO

PELCO | IMP121-1IS | Network Camera, IP, Mini-Dome, Indoor, Surface Mount, MJPEG, 1 Megapixel, Autofocus/Motorized, 3 to 10.5 MM Varifocal, PoE, 24 Volt AC/DC, Plastic Body, Clear Dome

  • Manufacturer # IMP121-1IS
  • Anixter #696080
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR
Form Factor: BULLET
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 1 MEGAPIXEL
Signal Process: IP
Description

This part is discontinued by supplier. Please use Anixter# 959077 for suggested replacement.

The Sarix IMP Series mini dome cameras feature a remote zoom lens for wide angle or long range surveillance needs. Autofocus capability ensures the camera can be automatically refocused when needed. Additionally, the Sarix IMP Series features advanced color science and a mechanical IR cut filter for increased sensitivity in low-light installations.

Must be a reseller to purchase this product.

Features
  • The Sarix IMP Series Mini Dome Cameras Feature a Remote Zoom Lens for Wide Angle or Long Range Surveillance Needs
  • Autofocus Capability Ensures the Camera Can be Automatically Refocused When Needed
  • Additionally, the Sarix IMP Series Features Advanced Color
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items