IMP221-1RS - PELCO - Sarix Professional 2 | Anixter
IMP221-1RS | PELCO

PELCO | IMP221-1RS | Sarix Professional 2 Environmental IR Dome PoE/24V, 2 MP

  • Manufacturer # IMP221-1RS
  • Anixter #696084
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: OUTDOOR
Form Factor: BULLET
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 2 MEGAPIXELS
Signal Process: IP
Description

These powerful and versatile cameras maximize customizable options for customers in a variety of markets, including transportation, city surveillance, commercial, industrial, healthcare, education and gaming, and are ideal for those looking for reliabl e, cost effective solutions that meet the breadth of their mainstream video surveillance needs.. Mix and match the performance options and form factor you need for almost any lighting condition, environment, and application.

Within the Sarix Professional Range, the Sarix IMP Series mini dome cameras feature an autofocus remote zoom lens for wide angle or long range surveillance needs. Additionally, the Sarix IMP Series features advanced color science, a mechanical IR cut filter, and advanced integr ated adaptive IR illumination for increased sensitivity in low-light installations. All Sarix Professional Range cameras integrate with major third-party video management systems through the Pelco API and ONVIF Profile S and Profile G standards.

Must be a reseller to purchase this product.

Features
  • Built-In Varifocal, Autofocus Motorized Remote Zoom Lens
  • Integrated Adaptive IR Illumination
  • Motion Detection and Camera Sabotage Detection
  • NEMA Type 4X
  • IP66 Ingress Protection
  • Vandal Resistant to IK10
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items