IMPICM-1I - PELCO - IP Camera In-Ceiling | Anixter
IMPICM-1I | PELCO

PELCO | IMPICM-1I | IP Camera In-Ceiling Mount, 5.91" Inner Diameter x 8.74" Outer Diameter, For IMP Series Indoor IP Dome Camera

  • Manufacturer # IMPICM-1I
  • Anixter #696093
Environment Type: INDOOR
Mounting Type: CEILING
Type: CAMERA MOUNT
Description

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items