IP04-06T-ELPR-E - EXACQ - Network Video | Anixter
IP04-06T-ELPR-E | EXACQ

EXACQ | IP04-06T-ELPR-E | Network Video Recorder, Rack Mount, 1.5U Chassis, 24 IP Camera, Windows 10, Ubuntu Linux 16.04, 200 Mbps Storage, 6 TB, With 4 IP/Enterprise License

  • Manufacturer # IP04-06T-ELPR-E
  • Anixter #701403
Capacity: 24 CHANNEL
Mount Type: RACK
Operating System: LINUX
Type: STORAGE/SERVER
Description

exacqVision Enterprise client, server, web/mobile software pre-installed with 3 years software upgrades and hardware warranty. Linux 14.04 on SSD. HDMI, DVI-I, DisplayPort (2 max simultaneous), Dual GB NICs, 2 multiplexed monitor outputs, RS-485 serial port, 3 alarm outputs, 8 audio inputs, DVD-RW. Keyboard, mouse and rackmount included.

Must be a reseller to purchase this product.

Features
  • High Reliability
  • Linux Operating System Pre-Installed on a Solid State Drive
  • Monitor Hardware Status with the Free Exacqvision Client or E-Mail Notification
  • Unlimited Scalability
  • Add Unlimited Servers for Greater Capacity or Dispersed Geographic Locaon
  • Easily Expand License to Record Additional High Definition IP Cameras
  • Easily Manage Multiple NVR's from a Single, Unified Client
  • Streamline the Administration of Many Servers by Upgrading to Exacqvision Enterprise VMS
  • Video Management System Featus with Hardware and VMS Software Optimized for High Reliability Operation and Minimal Setup Time
  • Minimize Installation Time and Risk with a Complete VMS Solution
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items