IP04-06T-R2AL-E - EXACQ - Network Video | Anixter
IP04-06T-R2AL-E | EXACQ

EXACQ | IP04-06T-R2AL-E | Network Video Recorder, 2U, 64 IP Camera, 4 IP Camera License, 300 Mbps Windows/450 Mbps Linux Storage Rate, 120/240 VAC, 160 Watt, 6 TB, Enterprise License, With Linux Option

  • Manufacturer # IP04-06T-R2AL-E
  • Anixter #701405
Capacity: 64 CHANNEL
Mount Type: RACK
Storage Capacity: 6 TERABYTES
Type: STORAGE/SERVER
Description

exacqVision Enterprise client, server, web/mobile software pre-installed with 3 years software upgrades and hardware warranty. Win7 or Linux 14.04 on SSD. HDMI, DVI-I, DisplayPort (2 max simultaneous), Dual GB NICs, DVD-RW. Keyboard and mouse included.

Must be a reseller to purchase this product.

Features
  • Proven Performance
  • Versatile IP
  • Designed Video Server Reliability
  • Capacity for Mainstream Recording
  • Hosted Certified Software Application
  • Powerful Video Management System (VMS) Software
Tech. Info & Standards

UL, UL (Canada and US), CE, FCC

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items