IP3D - NORTHERN VIDEO - IP Mini Dome Camera, | Anixter
IP3D | NORTHERN VIDEO

NORTHERN VIDEO | IP3D | IP Mini Dome Camera, Full HD, DWDR, Outdoor, Day/Night, 3 Megapixel, 2048 x 1536p Resolution, 100' IR LED Range, 2.8 MM Lens, 12 Volt DC, 5 Watt, IP66, Aluminum, White

  • Manufacturer # IP3D
  • Anixter #695865
Audio: YES
Mount Type: RACK
Type: DVR
Description

This part has been discontinued by the supplier. Use AXE #CS110826 as suggested replacement.

Must be a reseller to purchase this product.

Features
  • Free CMS and IP Server Software
  • Digital Wide Dynamic Range
  • Digital Noise Reduction
  • Mechanical IR Cut Filter
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items