IP816A-HP - VIVOTEK - Network Camera, Fixed, | Anixter
IP816A-HP | VIVOTEK

VIVOTEK | IP816A-HP | Network Camera, Fixed, WDR, Day/Night, H.264/MJPEG, 1920 x 1080 Resolution, F1.4/F13 Varifocal 4 to 18 MM Lens, 384 MB RAM/256 MB Flash, 24 Volt AC/12 Volt DC, PoE

  • Manufacturer # IP816A-HP
  • Anixter #762648
Signal Process: IP
Description

This part has been discontinued by the supplier. Use 1029007 as a suggested replacement.

Features
  • 2-Megapixel CMOS Sensor
  • 30fps at 1920x1080
  • 60fps at 1920x1080
  • P-iris Lens
  • 3D Noise Reduction for Low-light Conditions
  • WDR Pro (100dB) to Provide Extreme Visibility in High Light Contrast Scenes
  • RBF System to Assist for Precise Focus Adjustment
  • EISctronic Image Stabilization) to Control Image Stability
  • 2-Way Audio
  • Snapshot Focus Video Rotation for Corridor View
  • SNV to 0.03 Lux
Tech. Info & Standards

UL, CE, FCC, LVD, VCCI, C-Tick, IEEE 802.3af

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items