IWP221-1ES - PELCO - Network Camera, IP, | Anixter
IWP221-1ES | PELCO

PELCO | IWP221-1ES | Network Camera, IP, Wedge VR Dome, Environmental, Vandalproof, Surface Mount, Day/Night, MJPEG, 2 Megapixel, 2.8 MM Fixed, PoE, 24 Volt AC, Metal Body, Clear Dome

  • Manufacturer # IWP221-1ES
  • Anixter #696100
Compression Type: MULTIPLE COMPRESSION TYPES
Form Factor: BULLET
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 2 MEGAPIXELS
Signal Process: IP
Description

Must be a reseller to purchase this product.

Features
  • Up to 64 GB Edge Storage with Micro SD Card
  • Motion Detection and Camera Sabotage Detection
  • Powerful, Versatile and Affordable, the Sarix Professional (P) Range Cameras Pack the Most Popular Features and Functionality of Sarix Technology into a Wide Range
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items