IXE12 - PELCO - Sarix IXE Series Box Camera | Anixter
IXE12 | PELCO

PELCO | IXE12 | Sarix IXE Series Box Camera with SureVision 2.0

  • Manufacturer # IXE12
  • Anixter #704599
Compression Type: MULTIPLE COMPRESSION TYPES
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

For mission-critical applications including transportation, critical infrastructure and government installs, the IXE Series box camera features SureVision 2.0 to deliver industry-leading image quality in the most difficult lighting conditions.

Must be a reseller to purchase this product.

Features
  • Up to 3 Megapixel (MPx) Resolution
  • Up to 30 Images per Second (IPS) at 3 MPx
  • CS Lens Mounts
  • Auto Back Focus (ABF)
  • Power over Ethernet (PoE), IEEE 802.3af
  • Built-in Pelco analytics suite
  • Adaptive Motion Detection and Camera Sabotage Analytics
  • Localage (Micro SD)
  • Compatible with Pelco and Third-Party Video Systems
  • ONVIF Profile S and Profile G Conformant
  • 3-Year Warranty and Support
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items