IXE32 - PELCO - Sarix Series Camera, | Anixter
IXE32 | PELCO

PELCO | IXE32 | Sarix Series Camera, Enhanced, Box, PoE 1224 V / 3 MP

  • Manufacturer # IXE32
  • Anixter #813996
Compression Type: MULTIPLE COMPRESSION TYPES
Form Factor: BOX
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 3 MEGAPIXELS
Signal Process: IP
Description

Must be a reseller to purchase this product.

Features
  • SureVision 3.0 Technology Including 130 dB Wide Dynamic Range, Advanced Low Light Performance, 0.05 Lux, Anti-Bloom Technology, 3D Noise Filtering, Enhanced Tone Mapping
  • CS Lens Mounts with Auto Back Focus
  • Built-In Analytics Suite
  • Electronic Image Stailization
  • IXE Series Box Cameras are Compatible with a Choice of Standard CS Mount Megapixel Lensess for Wide Angle or Long Range Surveillance Needs
  • Sarix Enhanced Range Cameras are Designed with Power Over Ethernet to Simplify Planning, Wiring and Installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items