JAG65-05 - ADALET-PLM - ARMORED CABLE TYPE | Anixter
JAG65-05 | ADALET-PLM

ADALET-PLM | JAG65-05 | ARMORED CABLE TYPE JAG FITTINGDIAMETER OVER JACKET MIN .55 MAX .65

  • Manufacturer # JAG65-05
  • Anixter #7J-JAG65-05
Armored/Unarmored: FOR USE WITH ARMORED CABLE
Cable O.D.: 0.55 TO 0.65"
Explosion Proof: NO
Hub Size: 1/2"
Material: ALUMINUM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items