JR-SYS-2 - FLUKE NETWORKS - 3093700 - Jack | Anixter
JR-SYS-2 | FLUKE NETWORKS

FLUKE NETWORKS | JR-SYS-2 | Jack Rapid Termination Tool for Systimax MGS400,MGS500,MFP420, and MFP520

  • Manufacturer # JR-SYS-2 | 3093700
  • Anixter #328188
Copper Type: PUNCHDOWN/IMPACT
Type: COPPER
Description

JackRapid is a patented jack termination tool that saves time and increases accuracy by seating and terminating all wires at once with a simple squeeze of the handle. JackRapid allows you to terminate jacks eight times faster than traditional impact to ols - with accuracy that's unmatched. The patented jack termination tool seats and terminates all wires simultaneously. The built-in blade cuts off the excess wire after it is seated in the connector, eliminating the need for a secondary trim step. Sim ple, one-handed operation, with an ergonomically designed handle, reduces hand fatigue. With JackRapid, you'll never punch into the palm of your hand or through drywall again.

Features
  • Strip cable jacket.
  • Determine wiring scheme. Dress all 4 pairs (8 wires).
  • Insert jack in JackRapid front first with IDC slots facing blades of JackRapid.
  • Ensure jack is completely and securely inserted in jack holder bed with IDC slots facing the blads.
  • Pull trigger completely and remove excess wire prior to releasing trigger.
  • Wires will be seated and cut for a solid termination.
  • Release handle and remove jack from JackRapid tool. Visually verify proper termination.
  • JackRapid blade heads are specic to certain jack types--check the list below to see if JackRapid supports the jacks you use, and if not, look for a new JackRapid version in the future!
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items