L4TDF-PSA - COMMSCOPE ANDREW SOLUTIONS - | Anixter
L4TDF-PSA | COMMSCOPE ANDREW SOLUTIONS

COMMSCOPE ANDREW SOLUTIONS | L4TDF-PSA | 7-16 DIN Female Positive Stop For 1/2in AL4RPV-50, LDF4-50A, HL4RPV-50 Cable

  • Manufacturer # L4TDF-PSA
  • Anixter #L4TDF-PSA
Coax Construction: COAXIAL
Conductor Material: ALUMINUM ALLOY
Conductor Type: SOLID CONDUCTOR
Dielectric Material: AIR
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 32 OHM NOMINAL IMPEDANCE
Jacket Material: SPECIAL
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RoHS Compliant: NOT DECLARED
Screen/Shield Type: SOLID ALUMINUM TUBE TIN PLATING
Description

Ease connector attachment issues and ensure excellent RF transmission line performance with Positive Stop Connectors from Andrew.
Revolutionary Positive Stop Connectors for HELIAX corrugated coaxial cables require no special tools or torque wrenches, e liminating both guess work and time consuming measurements. Using standard wrenches and in less than one rotation, Positive Stop Connectors give the installer a clear visual and mechanical verification of a correct fit, sealing out water and sealing in excellent electrical performance. Positive Stop Connectors are waterproof, even unmated. The connectors' easy verification eliminates the need to control torque levels and provides consistent attachment integrity and electrical performance.

Features
  • No special tools required
  • Full tightens in less than one rotation
  • Visual and mechanical fit verification
  • Integrated sealing mechanism
  • Faster, easier installation
  • Excellent electrical performance
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items