LC1-UM06E8 | BOSCH COMMUNICATIONS

BOSCH COMMUNICATIONS | LC1-UM06E8 | Ceiling Loudspeaker 6 W, Opening angle: 1 kHz - 180 degrees / 4 kHz (-6 dB) 62 degrees

  • Manufacturer # LC1-UM06E8
  • Anixter #394476
Type: SPEAKER
Description

The LC1 Modular Ceiling Loudspeaker range can be used for a wide variety of ceiling environments. They provide excellent speech and music in indoor public address applications. The range offers a choice of five loudspeakers distinguished by input power , opening angle and sound reproduction. It includes three 6 W single cone loudspeakers offering a choice of opening angle and two high performance 12 W and 24 W coaxial loudspeaker drivers. They all have the same grille size and can be used in combinat ion with the same mounting accessories. The loudspeakers are suitable for use in air-handling spaces when installed with the LC1-MFD enclosure. The loudspeaker frame includes provision for mounting the optional pilot-tone indication board or WLS board and has standard a light conductor to indicate the pilot-tone status.

Must be a reseller to purchase this product

Features
  • Excellent speech and music reproduction
  • Easy installation with one grille size and one complete set of accessories
  • Choice of different ceiling mounting methods
  • Optional Pilot Tone indication
  • EN 54-24 certified
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items