LE-289 - LOUROE ELECTRONICS - IF-8 - Audio | Anixter
LE-289 | LOUROE ELECTRONICS

LOUROE ELECTRONICS | LE-289 | Audio Interface Adapter, 3-Pin Terminal Block, 8-Zone, 12 Volt DC, 500 Milliampere, 11.5" Length x 4.75" Width x 1.5" Height, High Impact ABS Plastic

  • Manufacturer # LE-289 | IF-8
  • Anixter #753737
Features
  • Volume Control to Prevent Overdriving
  • RCA and 3.5 MM Audio Outputs
  • Compatible with Most Recording Devices that Accept Line Level Audio Input
  • Made in USA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items