LED18 - NORTHERN VIDEO - LED Monitor, | Anixter
LED18 | NORTHERN VIDEO

NORTHERN VIDEO | LED18 | LED Monitor, Backlit LED, 18.5" Screen, 1360 x 768 Resolution, 2000:1 Contrast Ratio, 100 to 240 Volt AC, 20 Watt, 17.8" Width x 7.28" Depth x 13.42" Height

  • Manufacturer # LED18
  • Anixter #695913
Monitor Type: LED
Resolution: 1366 X 768
Description

Must be a reseller to purchase this product.

Features
  • Super Fast 5MS Response Time
  • Built-In Power Supply
  • 3D Digital Noise Reduction
  • HDMI Input
  • VGA and Looping BNC Input
  • PC Audio Input/Output
  • Low Power Consumption
  • Full OSD Control of All Monitor Function
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items