LED22 - NORTHERN VIDEO - LED Monitor, | Anixter
LED22 | NORTHERN VIDEO

NORTHERN VIDEO | LED22 | LED Monitor, Backlit LED, 21.5" Screen, 1920 x 1080 Resolution, 2000:1 Contrast Ratio, 100 to 240 Volt AC, 30 Watt, 20.34" Width x 7.28" Depth x 14.81" Height

  • Manufacturer # LED22
  • Anixter #675802
Monitor Type: LED
Options: BOTH AUDIO/VIDEO
Resolution: 1920 X 1080
Description

This part has been discontinued by the supplier. Use AXE #923193 as suggested replacement.

Must be a reseller to purchase this product.

Features
  • Super Fast 5MS Response Time
  • Built-In Power Supply
  • 3D Digital Noise Reduction
  • HDMI Input
  • VGA and Looping BNC Input
  • PC Audio Input/Output
  • Low Power Consumption
  • Full OSD Control of All Monitor Function
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items