LED24V15 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | LED24V15 | Panelite(TM) LED enclosure light, 15", 24 V DC, .5 Amps

  • Manufacturer # LED24V15
  • Anixter #495151
Features
  • 24 V DC operation for superior lighting performance with minimal power consumption
  • 140-degree cone angle casts a broad covering of neutral light
  • Center section rotates 120 degrees to re-direct light where needed
  • Long life; 70 percent of initiaminance at 50,000 hours (at 25C)
  • High power LED emitters produce 470 Lumens for superior lighting performance; provides up to 50 percent more usable light than comparable length fluorescent lights
  • Can be wired using optional PANELITE Cable Accessors or can be hard-wired with terminal blocks included in hardware kit
  • Up to five lights can be daisychained together using hardwired connection to power supply or catalog number LPC72 power cable with leads
Applications

Versatile, slim-profile LED and fluorescent lights provide mounting flexibility and are easy to install in any enclosure. Terminal blocks allow for easy wiring. Accessories include ganging cables, power cords and door switches, all provided with plug-and-play connectors for easy connection to the terminal blocks with an innovative terminal connection system. LED version provides superior lighting performance with minimal power consumption.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items