LED27 - NORTHERN VIDEO - LED Monitor, 27" | Anixter
LED27 | NORTHERN VIDEO

NORTHERN VIDEO | LED27 | LED Monitor, 27" Diagonal, 1920 x 1080 Resolution, 16:9 Aspect Ratio, 30 Watt, 12 Volt DC, 25.6" Width x 8.3" Depth x 17.7" Height, With HDMI/VGA/BNC

  • Manufacturer # LED27
  • Anixter #695914
Monitor Type: LED
Resolution: 1920 X 1080
Size In: 27 INCHES
Description

Must be a reseller to purchase this product.

Features
  • Super Fast 5 Millisecond Response Time
  • LED Backlight
  • External Power Supply
  • 3D Comb Filter and 3D De-Interlace
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items