LEDD2S35 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | LEDD2S35 | LED Light DC Motion Scrw 351mm, Size/Dims: 1.63x2.05x13.82, Material: Plastic

  • Manufacturer # LEDD2S35
  • Anixter #652895
Description

LED light kits provide interior enclosure lighting. These light kits are ideal for remote and darkened enclosure applications. The light can be mechanically fastened with included hardware to maintain enclosure UL listing (up to Type 4X), or can be mag netically attached to flat steel surfaces. The lights have auto-sensing circuitry (AC voltage 90V AC to 260V AC and DC voltage 20 V DC to 60 V DC). LED lights are light-weight and in a small form factor while providing 900 LM of 6500K light. Power cons umption for all models is 5 watts.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items