LEDHL24V36 - HOFFMAN ENCLOSURES INC - 36 | Anixter
LEDHL24V36 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | LEDHL24V36 | 36 inch 24V C1D2 LED Light, Size/Dims: 36.04x1.69x2.69

  • Manufacturer # LEDHL24V36
  • Anixter #652898
Type: ENCLOSURES
Description

Hazardous Location LED Lights provide enclosure illumination in hazardous environments. These lights are ideal for remote and darkened enclosure applications in Class 1, Division 2 hazardous areas. With a robust design, these lights have a lifespan of 100,000 hours and superior lighting performance with minimal power consumption. These versatile, slim-profile LED lights provide mounting flexibility and are are easy to install in an enclosure.

Features
  • LED technology provides a life span of up to 100,000 operating hours
  • Operating temperature of -40 F (-40 C) to 185 F (85 C)
  • Easy installation with included mechanical assembly kit while maintaining enclosure rating up to UL Type 4X
  • Includes 6-ft connet cable with flying leads
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items