LEDPUCK - HOFFMAN ENCLOSURES INC - 24 LED | Anixter
LEDPUCK | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | LEDPUCK | 24 LED Puck Light, Size/Dims: 2.25x3.75x1.38, Material: Plastic, Finish: Black

  • Manufacturer # LEDPUCK
  • Anixter #652902
Description

The LED Puck Light is ideal for remote and darkened applications. This versatile light provides mounting flexibility; it can be magnetically attached to flat steel surfaces or can be hung with a swivel hook. This small form factor, light-weight LED lig ht provides superior lighting performance with minimal power consumption. It can be used as a three-LED flashlight or as a 24-LED work light with operating temperature of 40 F to 120 F (4 C to 48 C). An on/off switch is incorporated in the light and th ree AAA batteries are included.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items