LHC151512 - HOFFMAN ENCLOSURES INC - Inst. | Anixter
LHC151512 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | LHC151512 | Inst. Box, Type 4 Hinged Cover, Size/Dims: 150x150x120mm, Material/Finish: Steel/LtGray

  • Manufacturer # LHC151512
  • Anixter #652915
Cover Type: HINGED
Nema Rating: TYPE 4
Description

Aesthetic styling, with an attractive, durable light-gray finish, makes INLINE Enclosures an excellent choice when style and functionality are important. INLINE Enclosures have an outward formed flange to prevent contaminants from entering the enclosur e and are available in three versions: window door, hinged solid door and solid screw cover.

Features
  • Metric dimensions
  • 1.4-mm (16 gauge) steel
  • Seams continuously welded and ground smooth
  • External formed body flange channels away liquids
  • Large perimeter body opening
  • Mounting holes in back of body for direct mounting or optional external mounting brats
  • Seamless foam-in-place gasket
  • Grounding stud on the body
  • Bonding provision on the door
  • Hardware kit includes panel mounting screws, grounding hardware and sealing washers for wall-mounting holes
  • Installation instructions
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items