LHC151512EMC - HOFFMAN ENCLOSURES INC - | Anixter
LHC151512EMC | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | LHC151512EMC | Inst. Box, Typ4 Hinged Cvr, EMC, Size/Dims: 150x150x120mm, Material/Finish: Steel/LtGray

  • Manufacturer # LHC151512EMC
  • Anixter #652916
Cover Type: HINGED
Description

INLINE EMC Enclosures provide style, functionality and EMC protection. The flush body-to-door design can be secured by either screws or quarter-turn latches, making these enclosures an excellent choice for applications requiring an aesthetic appearance .

Features
  • 16 gauge (1.4-mm) steel
  • Seams continuously welded and ground smooth
  • External formed body flange channels away liquids
  • Large perimeter body opening
  • Mounting holes in back of body for direct mounting or optional external mounting brackets
  • Bonding provon on cover and body
  • Metalized non-woven fabric EMI/RFI material covering UL94HP-rated urethane foam gasket
  • Plated interior surfaces for gasket contact areas and conduit entries
  • Hardware kit includes panel mounting screws, grounding hardware and sealig washers for wall-mounting holes
  • Installation instructions
  • Shielding effectiveness greater than 50 dB at 1 GHz
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items