LHC201512SS6 - HOFFMAN ENCLOSURES INC - | Anixter
LHC201512SS6 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | LHC201512SS6 | Inst. Box, Type 4X Hinged Cover, Size/Dims: 200x150x120mm, Material/Finish: SS Type 316L

  • Manufacturer # LHC201512SS6
  • Anixter #652920
Cover Type: HINGED
Nema Rating: TYPE 4X
Description

Aesthetic styling, flush latches and an attractive, stroked finish make INLINE Enclosures an excellent choice when style and functionality are important. INLINE Enclosures have an outward formed body flange to prevent contaminants from entering the enc losure and are available in three cover styles: hinged window door, hinged solid door and solid screw cover.

Features
  • 16 gauge covers and doors and 14 gauge bodies; Type 304 or 316L stainless steel
  • Seams continuously welded and ground smooth
  • External formed body flange trough
  • Large perimeter body opening
  • Fastening holes in back of body for direct mounting or optionaexternal mounting brackets
  • Seamless foam-in-place gasket
  • M6 bonding provision on cover, M6 ground stud in body
  • Furnished hardware kit includes panel mounting screws, grounding hardware and sealing washers for wall-mounting holes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items