LHC233116SS - HOFFMAN ENCLOSURES INC - Inst. | Anixter
LHC233116SS | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | LHC233116SS | Inst. Box, Type 4X Hinged Cover, Size/Dims: 230x310x155mm, Material/Finish: SS Type 304

  • Manufacturer # LHC233116SS
  • Anixter #652922
Cover Type: HINGED
Nema Rating: TYPE 4X
Description

When applications require mounting electrical components the full width of the enclosure, the landscape orientation of this aesthetic INLINE Enclosure makes this possible.

Features
  • 14 gauge Type 304 stainless steel body; 16 gauge Type 304 stainless steel door
  • Seams continuously welded and ground smooth
  • External formed body flange trough
  • Large perimeter body opening
  • Mounting brackets are spot-welded to top and bottom of enclosurMounting brackets have predrilled mounting holes; customer-specific location holes can be drilled for mounting flexibility
  • Seamless foam-in-place gasket
  • M6 ground stud with base flange on body; M6 bonding provision with base flange on door
  • Furnished hrdware kit includes panel mounting screws and grounding hardware
  • Hinged door with removable hinge pins and self-grounding quarter-turn latch system with double seal
  • Door opens 180 degrees
  • Window door models include 3/16-in. (4.8-mm) clear polycarbonat window mounted flush with door surface
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items