LHC239316 - HOFFMAN ENCLOSURES INC - Inst. | Anixter
LHC239316 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | LHC239316 | Inst. Box, Type 4, Hinged Cover, Size/Dims: 230x930x155mm, Material/Finish: Steel/LtGray

  • Manufacturer # LHC239316
  • Anixter #652926
Cover Type: HINGED
Nema Rating: TYPE 4
Description

When applications require mounting electrical components the full width of an enclosure, the landscape orientation of this aesthetic INLINE Enclosure makes it possible. Full-width mounting brackets can be drilled anywhere along their length, providing maximum mounting flexibility.

Features
  • Metric dimensions
  • 16 gauge steel
  • Seams continuously welded and ground smooth
  • External formed body flange channels away liquids
  • Large perimiter body opening
  • External wall-mounting brackets for easy installation
  • Bonding provision on cover and door
  • Hre kit includes panel mounting screws and grounding hardware
  • Removable hinged door
  • Self-grounding, slotted quarter-turn latches
  • Door opens 180 degrees
  • Window door models include flush-mounted 4.8-mm (3/16-in.) clear polycarbonate window
  • Seamless foan-place gasket
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items