LPAUB - CHIEF MANUFACTURING - TV Mount, | Anixter
LPAUB | CHIEF MANUFACTURING

CHIEF MANUFACTURING | LPAUB | TV Mount, Manual, Adjustable, Mobile Cart, Universal, Landscape, +/-5 Degree Tilt, 200 Lb Load, 45" Width x 33.2" Depth x 77.9" Height, Black

  • Manufacturer # LPAUB
  • Anixter #731284
Features
  • Sleek look suitable for multiple environments
  • Turn knob allows single user to easily adjust the screen height by hand or 1/2" hex drill bit to any height between 50 and 70 inches (127 - 177 cm)
  • Flexible cable covers allow lay in access anywhere along column
  • Centris Technology provides tilt and roll with use of knobs
  • Landscape screen orientation (portrait only if screen is at least 34" tall and has a mounting pattern 400 x 400mm or smaller)
  • Ships with preassembled heavy-duty casters (front two castes are lockable)
Tech. Info & Standards

UL

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items