LTM1U | CHIEF MANUFACTURING

CHIEF MANUFACTURING | LTM1U | TV Mount, Large Fusion Micro-Adjustable, Wall Mount, Universal, Landscape, +2/-12 Degree Tilt, 200 Lb Load, 34.75" Width x 2" Depth x 17" Height, Black

  • Manufacturer # LTM1U
  • Anixter #684947
Description

Chief upgraded fixed wall mounts based on installer feedback and direct observations of installers in the field. Many new features join Fusion favorites like Centerless shift, Centris tilt, ControlZone leveling adjustment and ClickConnect Latching.

New benefits included added stability, faster install, improved lateral shift, easier cable management and enhanced security.

Installer-inspired Fusion tilt mount solves top flat panel installation problems, offering flexible adjustments for large displays with a low-profile display mounting solution.

Must be a reseller to purchase this product.

Features
  • Centris low-profile tilt uses the center of gravity to balance the screen while maintaining a low profile
  • Set screws keep the mount rigid, stable and secure throughout the life of the installation
  • ClickConnect offers an audible click when the screen safely engages with the mount
  • Built-in cable stand provides easy access under the screen
  • A full line of accessories can be installed with the mount and the entire unit can be adjusted together
  • Multiple installation options for various stud distances
Tech. Info & Standards

UL, TUV

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items