LWHD2525 - HOFFMAN ENCLOSURES INC - OI | Anixter
LWHD2525 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | LWHD2525 | OI Window Kit, Deep, Hinged, Size/Dims: fits 250x250mm, Material/Finish: Polycarb

  • Manufacturer # LWHD2525
  • Anixter #653019
Cover Type: HINGED
Description

Clear molded polycarbonate window has a 31.8-mm (1.25-in.) clear space between enclosure front opening and window surface. Space also accommodates equipment mounted on optional front plate. Window kit is hinged on left side with a 140-degree door openi ng and a quarter-turn slotted latch. Includes mounting hardware for window and optional front plate. Die-cast backing plate has a black polyester powder finish. This kit can be used as an accessory window kit on other Hoffman enclosures.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items