M16125LW SL199 - ALPHA WIRE - | Anixter
M16125LW SL199 | ALPHA WIRE

ALPHA WIRE | M16125LW SL199 | Industrial-Series-Cable, IndustrialSeriesM, 25 Conductor, 16 AWG, Unshielded, 600 V, PVC Jacket, PVC/NYLON Insulation, 0.761 Jacket Diameter, 0.065 Jacket Thickness, 26/30 Stranding

  • Manufacturer # M16125LW SL199
  • Anixter #A-M16125L
Conductor Count: 25 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 16 AWG
Conductor Stranding: 26 STRANDS IN EACH CONDUCTOR
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Color Code: ICEA METHOD 4 - BLK WITH NBRS
Insulation Material: PVC/NYL-PVC/NYLON
Insulation Thickness (in.): 0.021
Jacket Color: BLUE
Jacket Material: PVC-POLYVINYL CHLORIDE
Product Type: NORTHFLEX STANDARD CONTROL CABLE
RoHS Compliant: YES
Screen/Shield: UNSHIELDED
Standards: NORTHFLEX
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 600V
Applications

Alpha Wire's Series M control cable offers industry-leading mechanical and electrical performance for stationary cable trays.

Tech. Info & Standards

CA Prop 65
CE
CSA FT4
UL PLTC
UL DIRECT BURIAL
UL TC
UL EXPOSED RUN
UL SUN RES
CSA AWM I_II A_B
UL WTTC
UL MTW
UL OIL RES I

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items