MAXIMAL33RDV | ALTRONIX

ALTRONIX | MAXIMAL33RDV | Access Power Controller with Power Supply/Chargers, 16 PTC Class 2 Relay Outputs, Dual 12/24VDC P/S at 6A each, 220VAC, 2U

  • Manufacturer # MAXIMAL33RDV
  • Anixter #815033
: -----
: 1
: 10.1-20
: 12/24DC
: 120AC
: BPS
: YES
Battery Charging: BATTERY CHARGING CIRCUIT
Battery Type Req: SEALED LEAD ACID OR GEL
Fire Alarm Zones: 1
Input Voltage: 12 OR 24V DC
Output Voltage: SELECTABLE 12 OR 24 VOLTS DC
Product Type: BOXED POWER SUPPLY
Sales Category: POWER SUPPLY
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items