MC252-1T-1CXP - INTERLOGIX - Power Over | Anixter
MC252-1T-1CXP | INTERLOGIX

INTERLOGIX | MC252-1T-1CXP | Power Over Coaxial Media Converter, Switch End, 52 to 56 Volt DC, IP30, Metal, 2.76" Width x 1.54" Depth x 3.7" Height

  • Manufacturer # MC252-1T-1CXP
  • Anixter #750905
Description

The IFS Power over Coax - PoE-at Media Converters are designed to extend both Ethernet data and PoE over existing coax cable up to 1Km (3,280 ft). This Power over Coax solution consists of a transmitter and receiver set, which works as a pair with or without a power adaptor depending on the installation con?guration and power requirements needed.

Features
  • This Unit is Designed for the Head End/Switch End
  • The Module Transmits Power Over Coax and is Powered by an External Power Adaptor or Can be Powered Directly from a Port on a PoE Switch
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items