MC352-4P-2S | INTERLOGIX

INTERLOGIX | MC352-4P-2S | Industrial Media Converter, Auto Negotiation, RJ45 Connector, Cat 5E/6 UTP Cable, IP30, 48 Volt DC, 100 Meter, 5.9" Width x 4.2" Depth x 2.8" Height

  • Manufacturer # MC352-4P-2S
  • Anixter #751115
Description

These IFS Gigabit Ethernet to SFP Industrial Media Converters are designed for the most demanding IP network applications offering the flexibility of SFP technology and wide operating temperature range. The MC352-4P-2S model provides full IEEE802.3-at (30w) PoE and serves as a PSE device.

Features
  • 10/100/1000 Base-T
  • Auto Negotiation and MDI/MDI-X
  • Supports Fast or GigE SFPs
  • 2 SFP Slots Provide for Custom Confguration
  • Optical Fiber and Distance Varies by SFP
  • Inserts 52VDC (30W) Power on Category Network Cable
  • Protects Non-PoE Devices if Accidely Connected
  • Plug and Play Installation
  • LED Indicators for Easy Local Network Diagnostics
  • Firmware Upgradable Via Remote Web Interface
  • Slim IP30 Metal Enclosure
  • DIN-Rail or Wall-Mounting
  • Redundant Power W/Reverse-Polarity Protection
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items