MGS600-262 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | MGS600-262 | GigaSPEED X10D MGS600 Series Information Outlet, White

  • Manufacturer # MGS600-262 | 760092429
  • Anixter #393219
Category: CATEGORY 6A
Color: WHITE
Family: X10D
Market Name: SYSTIMAX SCS
Number of Ports: 1
Termination: 110
Wiring: A/B UNIVERSAL
Description

The SYSTIMAX 360(tm) GigaSPEED X10D MGS600 Information Outlet is the latest result of many years of continuous product development at CommScope Labs. Just like previous MGS information outlets, the MGS600 snaps into standard CommScope M-Series faceplates, surface-mount boxes, and modular panels, but the new, patented compensation technology on the inside sets this outlet apart. Patented straddled pair cross-over techniques combined with new printed wiring board technologies, all tuned to SYSTIMAX 360 10G Cables and Cords bring our customers unsurpassed 10G channel performance with less restrictions than specified by industry standards.

Features
  • Innovative, cost effective, space-saving technology and design simplifies deployment, requiring no more than 1RU of space
  • Provides inter-rack communication on the RMLAN out of band management network
  • Supports up to 45 panels, depending on specific panel configuration
  • Localized display language support includes Danish, English, French, German, Italian, Russian, Spanish, Korean, Portuguese, Chinese and Polish
  • Features the elegant SYSTIMAX 360 design
Specifications
  • ANSI/TIA Category: 6A
  • Brand: GigaSPEED X10D, SYSTIMAX, SYSTIMAX 360(tm)
  • Cable Type: U/UTP (unshielded)
  • Color: White
  • Product Type: Outlet
  • Depth: 1.20 in
  • Height: 0.80 in
  • Width: 0.80 in
  • Contact Resistance Variation, maximum: 20 mOhm
  • Contact Resistaximum: 100 mOhm
  • Current Rating @ Current at Temperature: 1.5 A @ 20 C, 1.5 A @ 68 F
  • Dielectric Withstand Voltage, RMS, conductive surface @ Voltage at Frequency: 1,500 V AC @ 60 Hz
  • Dielectric Withstand Voltage, RMS, contact-to-contact @ Voltage at Freuency: 1,000 V AC @ 60 Hz
  • Insulation Resistance, minimum: 500 MOhm
  • Flammability Rating: UL 94 V-0
  • Operating Temperature: -10 C to +60 C (+14 F to +140 F)
  • Relative Humidity: Up to 95%, non-condensing
  • Safety Standard: cUL, UL
  • Storage Temperature: -40o +70 C (-40 F to +158 F)
  • Conductor Gauge, solid: 22 AWG, 24 AWG, 26 AWG
  • Conductor Gauge, stranded: 22 AWG, 24 AWG
  • Conductor Type: Solid, Stranded (7 strands)
  • Material Type: Copper alloy, High-impact, flame retardant, thermoplastic
  • Outlet/Module Cont Plating: Precious metals
  • Plug Insertion Life Test Plug: IEC 60603-7 compliant plug
  • Plug Insertion Life, minimum: 750 times
  • Plug Retention Force, minimum: 30 lbf, 133 N
  • Rear Termination Contact Plating: Precious metals
  • Rear Termination Type: IDC
  • Wg: T568A, T568B
Tech. Info & Standards

ISO 9001:2008: Designed, manufactured and/or distributed under this quality management system; RoHS 2002/95/EC: Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items